References
SMC:AR30K-F03B
Rubix:SMC-AR30K-F03-B
EAN:3618035563178
Technical specifications
| Connecting diameter (inch) | 3/8 '' |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
Product details : MODULAR STYLE REGULATOR
Cost effective and clean looking, series AR regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
Technical specifications
Attributes
| Logistic Weight | 362 g |
|---|---|
| Connecting diameter (inch) | 3/8 '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
Show UNSPSC/ECL@SS
€ 34.66 excl. VAT
/ Each
€ 42.63 incl. VAT
- Available - Delivery date on request