Spool valves -Pressure regulator SMC AR40K-F04B-B
Spool valves -Pressure regulator SMC
See technical informationReferences
SMC:AR40K-F04B-B
Rubix:SMC-AR40K-F04B-B
Manufacturer :AR40K-F04B-B
EAN:3618030662753

Technical specifications
| Connecting diameter (inch) | 1/2 '' |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
Product details : MODULAR STYLE REGULATOR
Technical specifications
Attributes
| Logistic Weight | 523 g |
|---|---|
| Connecting diameter (inch) | 1/2 '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
Show UNSPSC/ECL@SS
€ 46.85 excl. VAT
/ Each
€ 57.63 incl. VAT
- Available - Delivery date on request