Maintenance & Repairs

Rubix offers safe agents, tools, and accessories for equipment repair and maintenance from trusted manufacturers. Thanks to many years of market experience, Rubix provides everything needed for repair and maintenance: lubricants, paints, fittings, brushes, cleaning equipment, various maintenance supplies, electrical, electronic, and lighting equipment.

Lubricants

Rubix offers professional lubricants, tested and approved for equipment and mechanism lubrication, including grease sprays, foams, penetrating oils, and surface cleaning and protection products from brands such as Rocol, GISS, and Arrow Solutions.

Paints and Accessories

Rubix offers high-quality paints, varnishes, and accessories for both individuals and professionals. The selection includes high-quality paints and varnishes in various colors, paint and varnish sprays, spray guns, brushes, rollers, paint kits, topcoats, vinyl liners, paint scrapers, and equipment for paint and varnish stripping.

Brushes and Applicators

Discover a wide range of interchangeable industrial brushes, rollers, and tips for various applications, including small flat brushes, large wall brushes, and angled or "guillotine" brushes for hard-to-reach corners.

Cleaning Equipment

Rubix offers a multitude of cleaning products for various applications, such as universal cleaners for electrical sockets, aviation cleaners, and a full range of solvents and flaw detection agents from renowned European and global companies.

Electrical, Electronic, and Lighting Equipment

Rubix offers a wide range of lighting solutions and industrial electronic and electrical accessories for workshops, factories, and industrial facilities. The range includes industrial cable reels, headlamps, fuses, rechargeable work lights, powerful batteries, and lighting solutions such as floodlights, inspection lights, LED lights, and torches.

Miscellaneous Maintenance Equipment

This section includes various products for daily operations in factories and workshops, such as premium replacement bottles, paint sticks, markers, professional industrial pencils, flaw detection sprays, punch sets, and waterproof tarpaulins of various sizes.

Filter Options
CATEGORIES
  • lubricants (316)
  • electrics, electronics and lighting (184)
  • brushes (52)
  • paints and fittings (48)
  • miscellaneous maintenance (42)
  • Brand
  • 3m
    (10)
  • activate
    (8)
  • deb skin care (sc johnson)
    (7)
  • dewalt
    (2)
  • duracell
    (2)
  • festo
    (2)
  • giss
    (1)
  • 444 Product(s) with 642 variant(s):

    Sorting
    brand logobrand logo
    • rocol:SAPPHIRE HI-TORQUE 220 200L
    • rubix:ROCOL21019
    • manufacturer :21019
    • ean:5024747210190
    brand logo
    • Volume200000 ml
    6,903.33 excl. VAT
    / Each
    • Available - ‎Delivery date on request
    brand logobrand logo
    • rocol:FOODLUBE HI-POWER 100 5L
    • rubix:ROCOL15946
    • manufacturer :15946
    • ean:5024747159468
    brand logo
    • Packagingjerrican
    342.35 excl. VAT
    / Each
    • Available - ‎Delivery date on request
    brand logobrand logo
    • spartex:860548
    • rubix:SPARTEX-860548
    • ean:3660338154041
    brand logo
    • Volume650 ml
    11.63 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • rocol:MOISTURE GUARD GREEN SPRAY 400ml
    • rubix:ROCOL69045
    • manufacturer :69045
    • ean:5024747690459
    brand logo
    • Volume400 ml
    43.43 excl. VAT
    / Each
    • Available - ‎Delivery date on request
    brand logobrand logo
    • roebuck:887720
    • rubix:RBK-887720
    • ean:3660338410987
    • In stock: Next day delivery
    brand logobrand logo
    • wolf safety lamp:M-60
    • rubix:WOLF-M-60
    brand logo
    • Luminance275 lm
    57.87 excl. VAT
    / Each
    • Available - ‎Delivery date on request
    brand logobrand logo
    • 3m:7100142595
    • rubix:3M-08877
    • manufacturer :7100142595
    • ean:05900422090120
    brand logo
    • Volume500 ml
    22.80 excl. VAT
    / Each
    • Available - ‎Delivery date on request
    brand logobrand logo
    • rocol:METALFLO 4000 20L
    • rubix:ROCOL78543
    • manufacturer :78543
    • ean:5024747785438
    brand logo
    • Basewater
    • Assortmentmetalflo 4000
    • Packagingjerrican
    484.80 excl. VAT
    / Each
    • Available - ‎Delivery date on request
    brand logobrand logo
    • smc:IZF21-HS
    • rubix:SMC-IZF21-HS
    • manufacturer :IZF21-HS
    brand logo
    • Typeautomatic cleaning unit
    201.01 excl. VAT
    / Each
    • Available - ‎Delivery date on request
    brand logobrand logo
    • rocol:TUFGEAR SPRAY 400ml
    • rubix:ROCOL18105
    • manufacturer :18105
    • ean:5024747181056
    brand logo
    • Volume400 ml
    47.00 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • deb skin care (sc johnson):JIB60K
    • rubix:DEB-JIB60K
    • manufacturer :JIB60K
    brand logo
    • Packaging5l
    107.31 excl. VAT
    / Each
    • Available - ‎Delivery date on request
    brand logobrand logo
    • 3m:82930
    • rubix:3M-19/6
    • manufacturer :7100235035
    • ean:8712403518878
    brand logo
    • Typemedium wall tubing (adhesive lined)
    14.14 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • spartex:860178
    • rubix:SPARTEX-860178
    • ean:3660338151224
    brand logo
    • Volume400 ml
    • Colourblack
    15.14 excl. VAT
    / Each
    • Available - ‎Delivery date on request
    brand logobrand logo
    • rocol:CHAINGUARD 280 5L
    • rubix:ROCOL22235
    • manufacturer :22235
    • ean:5024747222353
    brand logo
    • Volume5000 ml
    820.25 excl. VAT
    / Each
    • Available - ‎Delivery date on request
    brand logobrand logo
    • rocol:LAYOUT INK FLUID (BLUE) 1L
    • rubix:ROCOL57034
    • manufacturer :57034
    • ean:5024747570348
    brand logo
    • Volume1000 ml
    • Colourblue
    • Type of markingnon-permanent
    83.01 excl. VAT
    / Each
    • Available - ‎Delivery date on request
    brand logo
    • smc:IZE113-LAC
    • rubix:SMC-IZE113-LAC
    • manufacturer :00314825
    brand logo
    121.10 excl. VAT
    / Each
    • Available - ‎Delivery date on request
    brand logobrand logo
    • rocol:FOODLUBE HI-TORQUE 220 ( with SUPS ) 5L
    • rubix:ROCOL15526
    • manufacturer :15526
    • ean:5024747155262
    brand logo
    • Volume5000 ml
    342.35 excl. VAT
    / Each
    • Available - ‎Delivery date on request
    brand logobrand logo
    • rocol:Z30 FLUID 20L
    • rubix:ROCOL37028
    • manufacturer :37028
    • ean:5024747370222
    brand logo
    • Volume20000 ml
    1,244.24 excl. VAT
    / Each
    • Available - ‎Delivery date on request
    brand logobrand logo
    • spartex:734184
    • rubix:SPARTEX-734184
    • ean:3660338021015
    brand logo
    • Width10 cm
    2.35 excl. VAT
    / Each
    • Available - ‎Delivery date on request
    brand logobrand logo
    • mecaline:853658
    • rubix:GISS-853658
    • ean:3660338097126
    brand logo
    • Typehose for grease gun ø 15 mm
    10.25 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • spartex:855081
    • rubix:SPARTEX-855081
    • ean:3660338105753
    brand logo
    • Length5 m
    • Width4 m
    • Colourgreen
    27.90 excl. VAT
    / Each
    • Available - ‎Delivery date on request
    brand logobrand logo
    • schneider electric:ZB4BD2
    • rubix:EL-ZB4BD2
    • ean:3389110888935
    brand logo
    • Typeschneider 2 position switch zb4bd2
    9.04 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • vikan:64405
    • rubix:VIKAN-64405
    • ean:5705020064401
    brand logo
    • Materialpolypropylene
    2.51 excl. VAT
    / Each
    • Available - ‎Delivery date on request
    brand logobrand logo
    • mecaline:853677
    • rubix:GISS-853677
    • ean:3660338097225
    brand logo
    • Materialpolyethylene
    8.75 excl. VAT
    / Each
    • Available - ‎Delivery date on request
    24 items of 444