References
Roebuck:887720
Rubix:RBK-887720
EAN:3660338410987




Documents
Product details : RECHARGEABLE LED HEAD LIGHT, 280 LM IP65 LI-ION MOTION SENSOR SWITCH
Rechargeable Li-Po LED headlamp
Contactless activation of the lamp by holding a hand in front (function can be enabled or disabled).
Lamp tiltable by 60°.
Adjustable headband.
Mountable on safety helmets
Contactless activation of the lamp by holding a hand in front (function can be enabled or disabled).
Lamp tiltable by 60°.
Adjustable headband.
Mountable on safety helmets
LED Type Super bright COB
Lighting Power Spotlight 100/300 lumens
CRI 80 CRI+
CCT 6500K
Battery Batterie 3,7V 1500 mAh Li-Po
Running time 5,5h/2h
Charging time 2,5h
Lighting Power Spotlight 100/300 lumens
CRI 80 CRI+
CCT 6500K
Battery Batterie 3,7V 1500 mAh Li-Po
Running time 5,5h/2h
Charging time 2,5h
Technical specifications
Attributes
| Luminance | 300 lm |
|---|---|
| Voltage | 3.7 V |
Show UNSPSC/ECL@SS
€ 38.87 excl. VAT
/ Each
€ 47.81 incl. VAT
- In stock: Next day delivery
