Welding

Rubix offers premium-quality welding accessories and materials from renowned manufacturers. Compliant with ISO 9001:2015, ISO 14001:2015, and ISO 45001:2018, Rubix provides everything needed for simple and complex welding projects. The welding product selection includes welding and cutting generators, welding and cutting accessories, support metals, resistance welding, and soldering.

Welding and Cutting Generators

Rubix UK offers a selection of first-class generators and equipment for plasma welding, gas welding (MIG, TIG, MAG), shielded electrode arc welding, and submerged arc welding from internationally recognized manufacturers. Find welding torches, earthing clips, plasma cutters, electrode clips, gas-flow testers, gas diffusers, nuts, tools, starter packs, and repair kits.

Welding & Cutting Accessories

Rubix UK's selection of welding and cutting accessories includes lighters, shank hand reamers, pipes, detail power burners, caps, cables, springs for torches, cylinders, adapters, and anti-spatter sprays and fluids, suitable for both beginners and experienced professionals.

Support Metals

Find a variety of support metals and electrodes essential for welders, including reliable and approved products for TIG, MIG, and MAG welding, such as professional rods, wire steel rods, and electrode bases in various sizes and dimensions.

Resistance Welding

Rubix UK offers resistance welding accessories, such as short-stemmed electrode holders for applying torque to the electrode clamp in the head, allowing safe use at an angle that keeps your hand away from the welding pool.

Soldering

Rubix UK provides a wide range of soldering supplies, including top bakers, powders, pastes, soldering solutions, desoldering accessories like pumps, soldering irons with temperature control, and entire soldering stations for both experts and beginners in soldering.

Filter Options
CATEGORIES
  • Welding and cutting generators (193)
  • Support metals (78)
  • Welding & Cutting (64)
  • Soldering (3)
  • Brand

    173 Product(s) with 338 variant(s):

    Relevance
    • rocol:66080
    • rubix:ROCOL66080
    • manufacturer :SPATTER RELEASE SPRAY 400ml
    • ean:5024747660803
    • Type
      Spatter release
    • Packaging
      400 ml
    15.49 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    • spartex:879807
    • rubix:SPARTEX-879807
    • ean:3660338333026
    • Material
      Lanthanum tungsten
    • Nuance/shade
      1,5 %
    • Diameter
      1.6 mm
    19.88 excl. VAT
    / Each
    • In stock: Next day delivery

    • spartex:853779
    • rubix:SPARTEX-853779
    • ean:3660338097881
    • Type
      Earth clamp
    • Max intensity
      400 A
    • Max intensity
      400 A
    9.65 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    • spartex:853723
    • rubix:SPARTEX-853723
    • ean:3660338097478
    • Type
      316L stainless steel
    • Diameter
      3.2 mm
    • Packaging
      ~3 kg
    131.10 excl. VAT
    / Each
    • In stock: Next day delivery

    • spartex:853712
    • rubix:SPARTEX-853712
    • ean:3660338097386
    • Type
      Rutile
    • Diameter
      3.2 mm
    • Packaging
      ~3,5 kg
    46.86 excl. VAT
    / Each
    • In stock: Next day delivery

    • spartex:634980
    • rubix:GISS-634980
    • ean:3660338019470
    • Type
      G1
    • Model
      634980 GISS
    • Gas
      Oxygen/Acetylene ou Oxygen/propane
    260.45 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    • spartex:865821
    • rubix:GISS-865821
    • ean:3660338200113
    • Type
      Medium cap (57y02)
    3.49 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    • spartex:652589
    • rubix:SPARTEX-652589
    • ean:3660338019494
    • Type
      G1
    • Diameter
      1 mm
    • Gas
      Oxygen/propane
    15.04 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    • spartex:853731
    • rubix:SPARTEX-853731
    • ean:3660338097539
    • Type
      Repair
    • Diameter
      2.5 mm
    • Packaging
      1 kg
    171.71 excl. VAT
    / Each
    • In stock: Next day delivery

    • spartex:865794
    • rubix:GISS-865794
    • ean:3660338199929
    • Type
      Short plug (41V33)
    2.88 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    • spartex:879824
    • rubix:SPARTEX-879824
    • ean:3660338333170
    • Material
      Tungsten
    • Nuance/shade
      2 %
    • Diameter
      3.2 mm
    49.66 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    • spartex:879829
    • rubix:SPARTEX-879829
    • ean:3660338333217
    • Material
      Pure tungsten
    • Nuance/shade
      Tungsten 100% %
    • Diameter
      2.4 mm
    37.17 excl. VAT
    / Each
    • In stock: Next day delivery

    • spartex:865720
    • rubix:GISS-865720
    • ean:3660338199448
    • Threading diameter
      6 mm
    • Wire diameter
      0,8 mm
    • Length
      28 mm
    1.49 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    • spartex:879838
    • rubix:SPARTEX-879838
    • ean:3660338333293
    • Material
      Tungsten lanthanum
    • Nuance/shade
      2 %
    • Diameter
      3.2 mm
    60.87 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    • spartex:853737
    • rubix:GISS-853737
    • ean:3660338097584
    • Type
      Hard facing
    • Diameter
      3.2 mm
    • Packaging
      1 kg
    39.99 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    • spartex:865760
    • rubix:GISS-865760
    • ean:3660338199691
    • Type
      MIG 500
    • Nozzle diameter
      16 mm
    • Length
      76 mm
    6.24 excl. VAT
    / Each
    • In stock: Next day delivery

    • spartex:879849
    • rubix:SPARTEX-879849
    • ean:3660338333378
    • Type
      Magnetic positioner
    • Model
      879849
    9.92 excl. VAT
    / Each
    • In stock: Next day delivery

    • spartex:853782
    • rubix:SPARTEX-853782
    • ean:3660338097904
    • Type
      Crocodile
    • Max intensity
      600 A
    • Max intensity
      600 A
    20.03 excl. VAT
    / Each
    • In stock: Next day delivery

    • spartex:865726
    • rubix:GISS-865726
    • ean:3660338199493
    • Type
      MIG 25
    • Nozzle diameter
      15 mm
    • Length
      57 mm
    4.50 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    • spartex:865784
    • rubix:GISS-865784
    • ean:3660338199851
    • Type
      TIG 9/20
    • Diameter
      2.4 mm
    • Length
      21 mm
    1.89 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    • spartex:652584
    • rubix:SPARTEX-652584
    • ean:3660338019586
    • Type
      G1
    • Diameter
      1.6 mm
    • Gas
      Oxygen / Acetylene
    18.03 excl. VAT
    / Each
    • In stock: Next day delivery

    • spartex:853778
    • rubix:SPARTEX-853778
    • ean:3660338097874
    • Type
      Earth clamp
    • Max intensity
      200 A
    • Max intensity
      200 A
    4.65 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    • spartex:865823
    • rubix:GISS-865823
    • ean:3660338200120
    • Type
      Bouchon long (57Y02)
    4.06 excl. VAT
    / Each
    • In stock: Next day delivery

    • spartex:865716
    • rubix:GISS-865716
    • ean:3660338199424
    • Type
      Diffuser brass M6
    2.48 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    24 items of 173