Filter Options
CATEGORIES
  • Maintenance & Repairs (256)
  • Mechanical Power Transmission (32)
  • Machining, Cutting & Drilling (10)
  • Protection, Safety & Hygiene (9)
  • Fasteners, Adhesives & Tapes (8)
  • Tools & Metrology (2)
  • Welding (1)
  • 1Brand

    225 Product(s) with 318 variant(s):

    Relevance
    • rocol:32030
    • rubix:ROCOL32030
    • manufacturer :LEAK DETECTOR SPRAY 300ml
    • ean:5024747320301
    • Capacity
      300 ml
    31.71 excl. VAT
    / Each
    • In stock: Next day delivery

    • rocol:15010
    • rubix:ROCOL15010
    • manufacturer :FOODLUBE WD SPRAY (NSF Registered) 300ml
    • ean:5024747150106
    • Capacity
      300 ml
    32.63 excl. VAT
    / Each
    • In stock: Next day delivery

    • rocol:15610
    • rubix:ROCOL15610
    • manufacturer :FOODLUBE CHAIN SPRAY (NSF Registered) 400ml
    • ean:5024747156108
    • Use
      Lubricant
    • Packaging
      Aerosol
    44.31 excl. VAT
    / Each
    • In stock: Next day delivery

    • rocol:34035
    • rubix:ROCOL34035
    • manufacturer :PRECISION SILICONE SPRAY (NSF Registered) 400ml
    • ean:5024747340354
    • Capacity
      400 ml
    30.49 excl. VAT
    / Each
    • In stock: Next day delivery

    • rocol:15720
    • rubix:ROCOL15720
    • manufacturer :FOODLUBE DISMANTLING SPRAY (NSF Registered) 300ml
    • ean:5024747157204
    • Capacity
      300 ml
    35.49 excl. VAT
    / Each
    • In stock: Next day delivery

    • rocol:15120
    • rubix:ROCOL15120
    • manufacturer :FOODLUBE MULTI-LUBE FLUID (NSF Registered) 500ml
    • ean:5024747151202
    • Capacity
      500 ml
    • Temperature area
      -50/180 °C
    47.57 excl. VAT
    / Each
    • In stock: Next day delivery

    • rocol:34131
    • rubix:ROCOL34131
    • manufacturer :INDUSTRIAL CLEANER RAPID DRY SPRAY 300ml
    • ean:5024747341313
    • Capacity
      300 ml
    25.83 excl. VAT
    / Each
    • In stock: Next day delivery

    • rocol:14033
    • rubix:ROCOL14033
    • manufacturer :ANTI-SEIZE COMPOUND 500g
    • ean:5024747140336
    • Capacity
      500 g
    • Temperature area
      -10/+1100 °C
    37.70 excl. VAT
    / Each
    • In stock: Next day delivery

    • rocol:15030
    • rubix:ROCOL15030
    • manufacturer :FOODLUBE SPRAY GREASE (NSF Registered) 400ml
    • ean:5024747150304
    • Use
      Lubricant
    • Packaging
      Aerosol
    29.61 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    • rocol:22001
    • rubix:ROCOL22001
    • manufacturer :CHAIN AND DRIVE SPRAY 300ml
    • ean:5024747220014
    • Capacity
      300 ml
    • Temperature area
      -30 /+150 °C
    28.76 excl. VAT
    / Each
    • In stock: Next day delivery

    • rocol:34295
    • rubix:ROCOL34295
    • manufacturer :BELT DRESSING SPRAY (NSF Registered) 300ml
    • ean:5024747342952
    • Capacity
      300 ml
    25.98 excl. VAT
    / Each
    • In stock: Next day delivery

    • rocol:34151
    • rubix:ROCOL34151
    • manufacturer :REMOVER & DEGREASER SPRAY 300ml
    • ean:5024747341511
    • Capacity
      300 ml
    16.27 excl. VAT
    / Each
    • In stock: Next day delivery

    • rocol:15291
    • rubix:ROCOL15291
    • manufacturer :FOODLUBE PREMIER 1 (NSF Registered) 380g
    • ean:5024747152919
    • Composition
      pao, complex soap
    • Packaging
      380gr
    • Use
      silicone grease
    43.21 excl. VAT
    / Each
    • In stock: Next day delivery

    • rocol:53011
    • rubix:ROCOL53011
    • manufacturer :RTD SPRAY 400ml
    • ean:5024747530113
    • Capacity
      400 ml
    42.29 excl. VAT
    / Each
    • In stock: Next day delivery

    • rocol:72021
    • rubix:ROCOL72021
    • manufacturer :MOULD RELEASE SPRAY 400ml
    • ean:5024747720217
    • Capacity
      400 ml
    34.59 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    • rocol:15241
    • rubix:ROCOL15241
    • manufacturer :FOODLUBE EXTREME (NSF Registered) 380g
    • ean:5024747152414
    • Composition
      cloth, clay
    • Packaging
      380gr
    • Use
      dietary grease for extremely humid areas
    43.21 excl. VAT
    / Each
    • In stock: Next day delivery

    • rocol:12171
    • rubix:ROCOL12171
    • manufacturer :SAPPHIRE 2 400g
    • ean:5024747121717
    • Use
      Lubricant
    • Packaging
      Cartridge
    22.36 excl. VAT
    / Each
    • In stock: Next day delivery

    • rocol:66080
    • rubix:ROCOL66080
    • manufacturer :SPATTER RELEASE SPRAY 400ml
    • ean:5024747660803
    • Type
      Spatter release
    • Packaging
      400 ml
    15.49 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    • rocol:15525
    • rubix:ROCOL15525
    • manufacturer :FOODLUBE HI-TORQUE 220 ( with SUPS ) (NSF Registered) 20L
    • ean:5024747155255
    • Capacity
      20000 ml
    • Temperature area
      -20/150 °C
    954.54 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    • rocol:15231
    • rubix:ROCOL15231
    • manufacturer :FOODLUBE UNIVERSAL 2 (NSF Registered) 380g
    • ean:5024747152315
    • Use
      Lubricant
    • Packaging
      Cartridge
    43.21 excl. VAT
    / Each
    • In stock: Next day delivery

    • rocol:69522
    • rubix:ROCOL69522
    • manufacturer :GALVA FLASH 500ml
    • ean:5024747695225
    • Capacity
      500 ml
    24.42 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    • rocol:14030
    • rubix:ROCOL14030
    • manufacturer :ANTI-SEIZE COMPOUND 85g
    • ean:5024747140305
    • Capacity
      85 g
    21.26 excl. VAT
    / Each
    • In stock: Next day delivery

    • rocol:64012
    • rubix:ROCOL64012
    • manufacturer :METAL REPAIR COMPOUND 56g
    • ean:5024747640126
    • Weight
      56 g
    21.36 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    • rocol:15710
    • rubix:ROCOL15710
    • manufacturer :FOODLUBE SPRAY (NSF Registered) 300ml
    • ean:5024747157105
    • Capacity
      300 ml
    31.65 excl. VAT
    / Each
    • In stock: Next day delivery

    24 items of 225