References
SMC:AR20-N02BG-Z-B
Rubix:SMC-AR20-N02BG-Z-B
EAN:3618030680962

Technical specifications
| Type | body size: 20 |
|---|---|
| Connecting diameter (inch) | 1/4 '' |
| Min. service pressure | 0.5 bar |
Product details : MODULAR STYLE REGULATOR
Cost effective and clean looking, series AR-B regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
Technical specifications
Attributes
| Logistic Weight | 247 g |
|---|---|
| Type | body size: 20 |
| Connecting diameter (inch) | 1/4 '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
| Volume flow rate | 800 l/min |
| Type of coupling | npt |
Show UNSPSC/ECL@SS
€ 30.96 excl. VAT
/ Each
€ 38.08 incl. VAT
- Available - Delivery date on request