Spool valves -Pressure regulator SMC AR20K-01BG
Spool valves -Pressure regulator SMC
See technical informationReferences
SMC:AR20K-01BG
Rubix:SMC-AR20K-01BG
Manufacturer :AR20K-01BG

Technical specifications
| Connecting diameter (inch) | 1/8 '' |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
Product details : REGULATOR WITH BACK FLOW MECHANISM
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x94x55 mm |
|---|---|
| Logistic Weight | 324 g |
| Connecting diameter (inch) | 1/8 '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
€ 38.71 excl. VAT
/ Each
€ 47.61 incl. VAT
- Available - Delivery date on request