Spool valves -Pressure regulator SMC AR40-F04H-1-B
ar40 series modular regulator
See technical informationReferences
SMC:AR40-F04H-1-B
Rubix:SMC-AR40-F04H-1-B
EAN:3618035561433

Technical specifications
| Type | body size: 40 |
|---|---|
| Connecting diameter (inch) | 1/2 '' |
| Min. service pressure | 0.5 bar |
Product details : MODULAR STYLE REGULATOR
Cost effective and clean looking, series AR-B regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
Made to Order 1: None
Body Size: 40
Backflow Function: None
Thread: F (G)
Port: 04 (1/2)
Option: H (w/Set Nut, for Panel Mount)
Semi-standard: 1 (Set Pressure
Made to Order 2: None
Body Size: 40
Backflow Function: None
Thread: F (G)
Port: 04 (1/2)
Option: H (w/Set Nut, for Panel Mount)
Semi-standard: 1 (Set Pressure
Made to Order 2: None
Technical specifications
Attributes
| Logistic Weight | 445 g |
|---|---|
| Type | body size: 40 |
| Connecting diameter (inch) | 1/2 '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
| Volume flow rate | 5000 l/min |
Show UNSPSC/ECL@SS
€ 38.40 excl. VAT
/ Each
€ 47.23 incl. VAT
- Available - Delivery date on request