Spool valves -Pressure regulator SMC AR60-10BG
ar60 series modular controller
See technical informationReferences
SMC:AR60-10BG
Rubix:SMC-AR60-10BG

Technical specifications
| Connecting diameter (inch) | 1 '' |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
Product details : MODULAR STYLE REGULATOR
Cost effective and clean looking, series AR-B regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 154x176x95 mm |
|---|---|
| Logistic Weight | 1564 g |
| Connecting diameter (inch) | 1 '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
| Volume flow rate | 10000 l/min |
Show UNSPSC/ECL@SS
€ 117.34 excl. VAT
/ Each
€ 144.33 incl. VAT
- Available - Delivery date on request