References
SMC:AR30K-03BG
Rubix:SMC-AR30K-03BG
Manufacturer :AR30K-03BG
EAN:3618030672233

Technical specifications
| Type | body size: 30 |
|---|---|
| Connecting diameter (inch) | 3/8 '' |
| Min. service pressure | 0.5 bar |
Product details : AIR REGULATOR
Cost effective and clean looking, series AR-B regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
AR10-60, Modular Style Regulator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 107x116x53 mm |
|---|---|
| Logistic Weight | 354 g |
| Type | body size: 30 |
| Connecting diameter (inch) | 3/8 '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
Show UNSPSC/ECL@SS
€ 46.46 excl. VAT
/ Each
€ 57.15 incl. VAT
- Available - Delivery date on request