Spool valves -Pressure regulator SMC AR50-F10B
Spool valves -Pressure regulator SMC
See technical informationReferences
SMC:AR50-F10B
Rubix:SMC-AR50-F10-B

Technical specifications
| Connecting diameter (inch) | 1 '' |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
Product details : MODULAR STYLE REGULATOR
Technical specifications
Attributes
| Logistic Weight | 1269 g |
|---|---|
| Connecting diameter (inch) | 1 '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
| Volume flow rate | 6000 l/min |
Show UNSPSC/ECL@SS
€ 61.20 excl. VAT
/ Each
€ 75.28 incl. VAT
- Available - Delivery date on request