Spool valves -Pressure regulator SMC AR25K-02BG
Modular regulator with purge valve ar25k series
See technical informationReferences
SMC:AR25K-02BG
Rubix:SMC-AR25K-02BG
Manufacturer :AR25K-02BG

Technical specifications
| Type | body size: 25 |
|---|---|
| Connecting diameter (inch) | 1/4 '' |
| Min. service pressure | 0.5 bar |
Product details : AIR REGULATOR
Cost effective and clean looking, series AR-B regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
AR10-60, Modular Style Regulator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 94x101x55 mm |
|---|---|
| Logistic Weight | 305 g |
| Type | body size: 25 |
| Connecting diameter (inch) | 1/4 '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
Show UNSPSC/ECL@SS
€ 40.03 excl. VAT
/ Each
€ 49.24 incl. VAT
- Available - Delivery date on request