References
Spartex:886287
Rubix:SPARTEX-886287
EAN:3660338397271


Technical specifications
| Oil capacity | 1400 cm³ |
|---|---|
| Nominal pressure | 700 bar |
| Type | 1 speed |
Documents
Product details : HAND PUMP S/A 1400 CC
Single-acting pumps are intended for use with single-acting cylinders.Double-acting pumps are equipped with 4-way 3-position valves for use with double-acting cylinders.The range of pumps includes single and double speed models. Two-speed models allow the cylinder to advance rapidly until it contacts the load.The hydraulic outlet on all models is 3/8”-NPT female.Pumps are fitted with internal safety valves to prevent overpressure.
Technical specifications
Attributes
| Oil capacity | 1400 cm³ |
|---|---|
| Nominal pressure | 700 bar |
| Type | 1 speed |
| Weight | 10.9 kg |
Show UNSPSC/ECL@SS
€ 507.10 excl. VAT
/ Each
€ 623.73 incl. VAT
- Available - Delivery date on request