References
Spartex:886288
Rubix:SPARTEX-886288
EAN:3660338397288

Documents
Product details : HAND PUMP 2 SPEEDS S/A 640 CC
Single-acting pumps are intended for use with single-acting cylinders.Double-acting pumps are equipped with 4-way 3-position valves for use with double-acting cylinders.The range of pumps includes single and double speed models. Two-speed models allow the cylinder to advance rapidly until it contacts the load.The hydraulic outlet on all models is 3/8”-NPT female.Pumps are fitted with internal safety valves to prevent overpressure.
Technical specifications
Attributes
| Oil capacity | 640 cm³ |
|---|---|
| Type | single acting |
| Weight | 8.2 kg |
Show UNSPSC/ECL@SS
€ 664.95 excl. VAT
/ Each
€ 817.89 incl. VAT
- Available - Delivery date on request
