References
Spartex:886292
Rubix:SPARTEX-886292
EAN:3660338397325

Documents
Product details : HAND PUMP D/A 2600CC 2 SPEEDS
Single-acting pumps are intended for use with single-acting cylinders.Double-acting pumps are equipped with 4-way 3-position valves for use with double-acting cylinders.The range of pumps includes single and double speed models. Two-speed models allow the cylinder to advance rapidly until it contacts the load.The hydraulic outlet on all models is 3/8”-NPT female.Pumps are fitted with internal safety valves to prevent overpressure.
Technical specifications
Attributes
| Oil capacity | 2400 cm³ |
|---|---|
| Type | double acting |
| Weight | 14.3 kg |
Show UNSPSC/ECL@SS
€ 1,647.99 excl. VAT
/ Each
€ 2,027.03 incl. VAT
- Available - Delivery date on request
