References
Spartex:886296
Rubix:SPARTEX-886296
EAN:3660338397356


Technical specifications
| Oil capacity | 2100 cm³ |
|---|---|
| Nominal pressure | 700 bar |
| Type | single acting |
Documents
Product details : AIR HYDRAULIC PUMP D/A 2,1 LTS. 700 BAR
Single-acting models for single-acting cylinders, the pedal acts as a control valve, controlling the advance, hold and retract functions. In “hold” mode, the pump maintains the outlet pressure.The double-acting model is equipped with a 4-way, 3-position manual control valve.Adjustable and easily accessible safety valve.Air inlet port: 1/4” BSP female.
Technical specifications
Attributes
| Oil capacity | 2100 cm³ |
|---|---|
| Nominal pressure | 700 bar |
| Type | single acting |
| Weight | 8.4 kg |
Show UNSPSC/ECL@SS
€ 1,310.92 excl. VAT
/ Each
€ 1,612.43 incl. VAT
- Available - Delivery date on request