Internal gear pump SMC PAX1112-F03
Double Acting Diaphragm Pump
See technical informationSee documentsReferences
SMC:PAX1112-F03
Rubix:SMC-PAX1112-F03
EAN:3618036273847

Documents
Product details : PROCESS PUMP
Series PA is a double acting, compact, large capacity diaphragm pump suitable for transfer and recovery of a wide variety of fluids. The PA series is available in 3 types; automatically operated, air operated or automatically operated with a built-in pulsation attenuator.
PAX1000, Process Pump, Automatically Operated, Internal Switching
Technical specifications
Attributes
| Logistic Weight | 2000 g |
|---|---|
| Type | double acting diaphragm pump |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Weight | 2 kg |
Show UNSPSC/ECL@SS
€ 1,378.66 excl. VAT
/ Each
€ 1,695.75 incl. VAT
- Available - Delivery date on request