References
SMC:PA3220-03
Rubix:SMC-PA3220-03
Manufacturer :PA3220-03
EAN:3618033562043

Documents
Product details : PROCESS PUMP
Series PA is a double acting, compact, large capacity diaphragm pump suitable for transfer and recovery of a wide variety of fluids. The PA series is available in 3 types; automatically operated, air operated or automatically operated with a built-in pulsation attenuator.
PA3000, Process Pump, Double Acting, Automatically Operated
Technical specifications
Attributes
| Logistic Weight | 2200 g |
|---|---|
| Type | double acting diaphragm pump |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Weight | 2.2 kg |
Show UNSPSC/ECL@SS
€ 804.11 excl. VAT
/ Each
€ 989.06 incl. VAT
- Available - Delivery date on request