References
SMC:PA5120-F06
Rubix:SMC-PA5120-F06
EAN:3618036274288

Technical specifications
| Oil capacity | 315 cm³ |
|---|---|
| Nominal pressure | 6 bar |
| Type | process pump |
Documents
Product details : PROCESS PUMP
Discharge rate up to 63 l/min
Long service life: 50 million cycles
Suction lifting range (dry) up to 2 m
No sliding parts in wetted areas
Compact and lightweight.
Long service life: 50 million cycles
Suction lifting range (dry) up to 2 m
No sliding parts in wetted areas
Compact and lightweight.
Technical specifications
Attributes
| Logistic Weight | 3500 g |
|---|---|
| Oil capacity | 315 cm³ |
| Nominal pressure | 6 bar |
| Type | process pump |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Material | adc12 (aluminium) body; nbr diaphragm; ptfe/pfa check valve; ptfe seal material |
| Weight | 6.5 kg |
| Series | pa5000 |
Show UNSPSC/ECL@SS
€ 726.08 excl. VAT
/ Each
€ 893.08 incl. VAT
- Available - Delivery date on request