References
Spartex:886295
Rubix:SPARTEX-886295
EAN:3660338397349


Technical specifications
| Oil capacity | 4000 cm³ |
|---|---|
| Nominal pressure | 700 bar |
| Type | single acting |
Documents
Product details : AIR HYDRAULIC PUMP S/A 4 LTS. 700 BAR
Single-acting models for single-acting cylinders, the pedal acts as a control valve, controlling the advance, hold and retract functions. In “hold” mode, the pump maintains the outlet pressure.The double-acting model is equipped with a 4-way, 3-position manual control valve.Adjustable and easily accessible safety valve.Air inlet port: 1/4” BSP female.
Technical specifications
Attributes
| Oil capacity | 4000 cm³ |
|---|---|
| Nominal pressure | 700 bar |
| Type | single acting |
| Weight | 14.4 kg |
Show UNSPSC/ECL@SS
€ 1,254.11 excl. VAT
/ Each
€ 1,542.56 incl. VAT
- Available - Delivery date on request