Pneumatic standard cylinder Festo DNC-40-25-PPV
Standards-based cylinder DNC
See technical informationSee documentsReferences
Festo:DNC-40-25-PPV
Rubix:FESTO-163351
Manufacturer :163351
EAN:4052568133887

Documents
Product details : DNC-40-25-PPV STANDARDS-BASED CYLINDER
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 921,35 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 25 mm |
| Type | dnc standard cylinder |
Show UNSPSC/ECL@SS
€ 599.08 excl. VAT
/ Each
€ 736.87 incl. VAT
- Available - Delivery date on request