References
SMC:C85F16-10S
Rubix:SMC-C85F16-10S
Manufacturer :C85F16-10S
EAN:3618035498241

Product details : ISO 6432 CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Strengths
High speed of travel: 50 to 1500 mm/s.
Applications
Reduced friction double effect pneumatic cylinder, single-rod, for collar detectors.
Technical specifications
Attributes
| Logistic Weight | 110 g |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 10 mm |
| Type | short bottom |
Show UNSPSC/ECL@SS
€ 55.32 excl. VAT
/ Each
€ 68.04 incl. VAT
- Available - Delivery date on request