Pneumatic standard cylinder Festo DSBG-200-80-PPVA-N3
Standards-based cylinder DSBG
See technical informationSee documentsReferences
Festo:DSBG-200-80-PPVA-N3
Rubix:FESTO-2390142
Manufacturer :2390142
EAN:4052568253851

Documents
Product details : DSBG-200-80-PPVA-N3 STANDARD CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Sturdy tie rod design
- Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
- Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
| Logistic Weight | 17435 g |
|---|---|
| Cylinder diameter | 200 mm |
| Cylinder stroke | 80 mm |
| Type | dsbg standard cylinder |
Show UNSPSC/ECL@SS
€ 1,034.81 excl. VAT
/ Each
€ 1,272.82 incl. VAT
- Available - Delivery date on request