Pneumatic standard cylinder SMC C85N25-50-XC4
Round Body Cylinder
See technical informationSee documentsReferences
SMC:C85N25-50-XC4
Rubix:SMC-C85N25-50-XC4
Manufacturer :C85N25-50-XC4
EAN:3618035490405

Documents
Product details : ISO 6432 CYLINDER
The C85 series conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm with standard strokes ranging from 10mm through 300mm. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life.
Strengths
•Double acting, single rod, crimped cylinder
Standard strokes up to 300 mm
Auto switch capable
Standard strokes up to 300 mm
Auto switch capable
Technical specifications
Attributes
| Cylinder diameter | 33.5 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | round body cylinder |
Show UNSPSC/ECL@SS
€ 73.35 excl. VAT
/ Each
€ 90.22 incl. VAT
- Available - Delivery date on request