References
SMC:CP96KDB32-50C
Rubix:SMC-CP96KDB32-50C
Manufacturer :CP96KDB32-50C
EAN:3618035741057

Documents
Product details : NON ROTATING ISO 15552 CYLINDER
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
€ 115.80 excl. VAT
/ Each
€ 142.43 incl. VAT
- Available - Delivery date on request