Spool valves -Pressure regulator SMC AR30K-F03H
Modular regulator with bleed valve ar30k series
See technical informationReferences
SMC:AR30K-F03H
Rubix:SMC-AR30K-F03H
EAN:3618030670758

Technical specifications
| Connecting diameter (inch) | 3/8 '' |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
Product details : REGULATOR WITH BACK FLOW MECHANISM
Cost effective and clean looking, series AR-B regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
AR10-60, Modular Style Regulator
Technical specifications
Attributes
| Logistic Weight | 390 g |
|---|---|
| Connecting diameter (inch) | 3/8 '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
Show UNSPSC/ECL@SS
€ 29.78 excl. VAT
/ Each
€ 36.63 incl. VAT
- Available - Delivery date on request