Spool valves -Pressure regulator SMC EASS300-F03
Safety Speed Control Valve
See technical informationSee documentsReferences
SMC:EASS300-F03
Rubix:SMC-EASS300-F03
EAN:3618036125245

Technical specifications
| Type | safety speed control valve |
|---|---|
| Connecting diameter (inch) | 3/8 '' |
Documents
Product details : MULTI CONTROL VALVE
Safety speed control valve series ASS (SSC Valve) is available in two control styles, meter-in and meter-out. Both are control valves with cylinder speed control function and rapid air supply function. The meter-out style also uses a fixed throttle. This SSC valve prevents accidents caused by the cylinder rod sudden extensions by effecting meter-in control when there is no pressure, and resumes the ordinary meter-out control after the cylinder has been pressurized.
EASS, Safety Speed Control Valve, European
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63x73x26 mm |
|---|---|
| Logistic Weight | 220 g |
| Type | safety speed control valve |
| Connecting diameter (inch) | 3/8 '' |
| Type of coupling | g |
Show UNSPSC/ECL@SS
€ 49.16 excl. VAT
/ Each
€ 60.47 incl. VAT
- Available - Delivery date on request