GISS Cutline

Filter Options
CATEGORIES
  • Machining, Cutting & Drilling (173)
  • Tools & Metrology (5)
  • Equipment (3)
  • 1Brand

    55 Product(s) with 181 variant(s):

    Relevance
    • giss cutline:845886
    • rubix:CUTLINE-845886
    • ean:3660338079238
    • Drilling diameter
      5 mm
    • Total length
      86 mm
    • Length of cut
      52 mm
    3.40 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:861338
    • rubix:CUTLINE-861338
    • ean:3660338161452
    • Drilling diameter
      5 mm
    • Total length
      132 mm
    • Length of cut
      87 mm
    5.00 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:860689
    • rubix:CUTLINE-860689
    • ean:3660338155086
    • Drilling diameter
      5 mm
    • Total length
      86 mm
    • Length of cut
      52 mm
    4.00 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    • giss cutline:885822
    • rubix:CUTLINE-885822
    • ean:3660338390784
    • Composition
      Hand taps & Dies - M3x0.5, M4x0.7, M5x0.8, M6x1.0, M8x1.25, M10x1.5, M12x1.75.
    • Number of elements
      33
    • Range
      M3 - M12 mm
    173.04 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:860794
    • rubix:CUTLINE-860794
    • ean:3660338156113
    • Drilling diameter
      3 mm
    • Total length
      61 mm
    • Length of cut
      33 mm
    2.60 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:861157
    • rubix:CUTLINE-861157
    • ean:3660338159688
    • Drilling diameter
      14 mm
    • Total length
      160 mm
    • Length of cut
      108 mm
    20.87 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:885863
    • rubix:CUTLINE-885863
    • ean:3660338391101
    • Square min.
      4.5 mm
    • Square max.
      8 mm
    • Min. thread-cutter
      M4
    16.48 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:861209
    • rubix:CUTLINE-861209
    • ean:3660338160189
    • Number of elements
      25
    • Range
      From Ø1 to Ø13
    • Increment
      0.5 mm
    168.92 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:861442
    • rubix:CUTLINE-861442
    • ean:3660338162466
    • Threading
      Metric
    • Threading diameter
      6 mm
    • Thread
      1 mm
    16.08 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:862086
    • rubix:CUTLINE-862086
    • ean:3660338168154
    • Number of elements
      7
    • Shape
      A
    • Body material
      HSS
    58.24 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    • giss cutline:844823
    • rubix:CUTLINE-844823
    • ean:3660338071867
    • Threading
      Metric
    • Threading diameter
      6 mm
    • Thread
      1 mm
    15.22 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:861147
    • rubix:CUTLINE-861147
    • ean:3660338159596
    • Number of elements
      25
    • Range
      From Ø1 to Ø13
    • Increment
      0.5 mm
    177.23 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    • giss cutline:844836
    • rubix:CUTLINE-844836
    • ean:3660338071980
    • Threading
      Metric
    • Threading diameter
      6 mm
    • Thread
      1 mm
    16.41 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:844680
    • rubix:CUTLINE-844680
    • ean:3660338072239
    • Threading
      Metric
    • Threading diameter
      6 mm
    • Thread
      1 mm
    16.05 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:864926
    • rubix:CUTLINE-864926
    • ean:3660338193682
    • Magnification
      10x
    • Diameter
      30 mm
    • Type
      Magnifier
    35.33 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    • giss cutline:847279
    • rubix:CUTLINE-847279
    • ean:3660338086335
    • Composition
      B/C/D/F/L
    • Number of elements
      5
    120.50 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:844653
    • rubix:CUTLINE-844653
    • ean:3660338072338
    • Threading
      Metric
    • Threading diameter
      6 mm
    • Thread
      1 mm
    18.03 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:861228
    • rubix:CUTLINE-861228
    • ean:3660338160363
    • Drilling diameter
      3.3 mm
    • Total length
      49 mm
    • Length of cut
      18 mm
    1.75 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    • giss cutline:867329
    • rubix:CUTLINE-867329
    • ean:3660338213304
    • Plate type
      CCMT 060204-FP GCMP20
    • Nuance/shade
      GCMP20
    4.20 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    • giss cutline:861458
    • rubix:CUTLINE-861458
    • ean:3660338162619
    • Threading
      Metric
    • Threading diameter
      6 mm
    • Thread
      1 mm
    22.67 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:860991
    • rubix:CUTLINE-860991
    • ean:3660338158063
    • Drilling diameter
      10.2 mm
    • Total length
      133 mm
    • Length of cut
      87 mm
    14.12 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:860771
    • rubix:CUTLINE-860771
    • ean:3660338155895
    • Number of elements
      19
    • Range
      Ø1 - Ø10
    • Increment
      0.5 mm
    74.67 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    • giss cutline:862090
    • rubix:CUTLINE-862090
    • ean:3660338168178
    • Number of elements
      6
    • Composition
      Ø3 - Ø4 - Ø5 - Ø6 - Ø8 - Ø10
    • Body material
      HSS-Co
    81.11 excl. VAT
    / Each
    • Delivery within 10-15 business days
      Delivery date on request

    • giss cutline:832167
    • rubix:CUTLINE-832167
    • ean:3660338050565
    • Threading
      Metric
    • Type
      Ground threads - Ground inlet
    • Cage diameter
      25.4 mm
    11.05 excl. VAT
    / Each
    • In stock: Next day delivery

    24 items of 55