Twist drill GISS Cutline 845886
Cylindrical hss drill bits co5% - normal series
See technical informationSee documentsReferences
GISS Cutline:845886
Rubix:CUTLINE-845886
EAN:3660338079238


Technical specifications
| Drilling diameter | 5 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 52 mm |
Documents
Product details : CUTLINE DRILL - HSS CO5 - CUT GROUND - NORMAL CUTLINE DRILLING 5MM
HSS Co5% drill bit DIN 338N - Cross grinding from the diameter of 2
Powerful, ground twist drill with reinforced core diameter - Very precise concentricity & centring accuracy with 135° tip angle
5% Cobalt to make the drill harder and more heat-resistant
High performance drill for use in production on column drills - Use with powertools are not recomended
Range from diameter 1 to 13mm by 0,1
Powerful, ground twist drill with reinforced core diameter - Very precise concentricity & centring accuracy with 135° tip angle
5% Cobalt to make the drill harder and more heat-resistant
High performance drill for use in production on column drills - Use with powertools are not recomended
Range from diameter 1 to 13mm by 0,1
HSS Co5% DRILL - GROUND CUT - D.5
Technical specifications
Attributes
| Drilling diameter | 5 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 52 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Tolerance | h8 |
| Angle of helix | 33 ° |
| Machining material | steels / stainless steels / titanium |
| Tip angle | 135 ° |
| Tail diameter | 5 mm |
Show UNSPSC/ECL@SS
€ 2.42 excl. VAT
/ Each
€ 2.98 incl. VAT
- In stock: Next day delivery