GUN Sharpening Machine Thread-Cutters with Internal Spray Cooling for Standard Metric and British Blind and Through Bores GISS Cutline 844653
Metric coarse tap hsse bright blind holes - For stainless steel
See technical informationSee documentsReferences
GISS Cutline:844653
Rubix:CUTLINE-844653
EAN:3660338072338



Documents
Product details : CUTLINE METRIC COARSE TAP HSSE STAINLESS STEEL SPIRAL FLUTE M6 X 1
Metric machine tap HSSE DIN 371 / 376 - Blind holes
Polyglass coating for efficient chips evacuation
Use of lubrication highly recommended
Tap specific for use in stainless steel - Yellow ring
Polyglass coating for efficient chips evacuation
Use of lubrication highly recommended
Tap specific for use in stainless steel - Yellow ring
MACHINE TAP BLIND HOLE - FOR STAINLESS STEEL - HSSE - DIN371- M6
Strengths
Yellow ring for an easy understanding of the application
Applications
For internal thread in stainless steel
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Thread | 1 mm |
| Body material | hss-e |
| Coating | polished |
| Threading | metric |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 40 ° |
| Din standard | din 371 |
| Capacity length | 11 mm |
| Total length | 80 mm |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
€ 18.12 excl. VAT
/ Each
€ 22.29 incl. VAT
- Available - Delivery date on request
