Compressed air filter Festo MS6-LF-1/2-CRV
Compressed Air Filter
See technical informationSee documentsReferences
Festo:MS6-LF-1/2-CRV
Rubix:FESTO-529609
Manufacturer :529609
EAN:4052568006761

Documents
Product details : MS6-LF-1/2-CRV FILTER
Filter MS6-LF-1/2-CRV 5 µm Filter, plastic bowl with plastic bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=6, Series=MS, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x80x100 mm |
|---|---|
| Logistic Weight | 785 g |
| Threading diameter (inch) | g 1/2 '' |
| Filter fineness | 5 µm |
| Material | die-cast aluminium |
| Volume flow rate | 3200 l/min |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 86.35 excl. VAT
/ Each
€ 106.21 incl. VAT
- Available - Delivery date on request