References
SMC:AMF150C-F02
Rubix:SMC-AMF150C-F02
Manufacturer :AMF150C-F02
EAN:3618035578325

Technical specifications
| Threading diameter (inch) | g 1/4 '' |
|---|---|
| Filter fineness | 0.01 µm |
Documents
Product details : ODOUR REMOVAL FILTER
Odour Removal Filter
Nominal filtration rating 0.01 µm
Deodorises oil odour
Rated flow from 200 to 12000 l/min (ANR)
Connection size 1/8 to 2.
Nominal filtration rating 0.01 µm
Deodorises oil odour
Rated flow from 200 to 12000 l/min (ANR)
Connection size 1/8 to 2.
•Odour Removal Filter
•Nominal filtration rating 0.01 µm
•Deodorises oil odour
•Rated flow from 200 to 12000 l/min (ANR)
•Connection size 1/8 to 2.
Body Size (Applicable compressor output): 150C (2.2kw)
Thread: F (G)
Port Size: 02 (1/4)
Accessory: None
Rubber Material: Standard
Air Pressure: Standard
IN-OUT Direction: Standard
Degreasing Wash: None
•Nominal filtration rating 0.01 µm
•Deodorises oil odour
•Rated flow from 200 to 12000 l/min (ANR)
•Connection size 1/8 to 2.
Body Size (Applicable compressor output): 150C (2.2kw)
Thread: F (G)
Port Size: 02 (1/4)
Accessory: None
Rubber Material: Standard
Air Pressure: Standard
IN-OUT Direction: Standard
Degreasing Wash: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 71x83x63 mm |
|---|---|
| Logistic Weight | 474 g |
| Threading diameter (inch) | g 1/4 '' |
| Filter fineness | 0.01 µm |
| Type | geruchsbeseitigungsfilter |
| Material | die-cast aluminium |
| Volume flow rate | 200 l/min |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 83.67 excl. VAT
/ Each
€ 102.91 incl. VAT
- Available - Delivery date on request