References
SMC:AFM40-F03-A
Rubix:SMC-AFM40-F03-A
Manufacturer :AFM40-F03-A
EAN:3618035589413

Documents
Product details : MIST SEPARATOR
Modular style Mist Separator
Nominal filtration rating 0.3 µm
Maximum flow rate up to 1100 l/min (ANR, 0.7MPa)
Connection size from 1/8 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Nominal filtration rating 0.3 µm
Maximum flow rate up to 1100 l/min (ANR, 0.7MPa)
Connection size from 1/8 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
•New Style modular air filter Prevents contamination Lighter weight than old style modular AF Thickness reduction of resin case provides increased capacity
•(approx. 1.3 times more). Improved water separation efficiency extends the service life of
•filter elements Rc, NPT or G(PF) type threads
Made to Order 1: None
Size: 40
Thread: F (G)
Port Size: 03 (3/8)
Accessory: None
Bowl: Polycarbonate Bowl
Drain port/Exhaust mechanism/Flow direction: None
Pressure Unit: Name Plate and Pressure Gauge
Made to Order 2: None
•(approx. 1.3 times more).
•filter elements
Made to Order 1: None
Size: 40
Thread: F (G)
Port Size: 03 (3/8)
Accessory: None
Bowl: Polycarbonate Bowl
Drain port/Exhaust mechanism/Flow direction: None
Pressure Unit: Name Plate and Pressure Gauge
Made to Order 2: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 74x165x70 mm |
|---|---|
| Logistic Weight | 476 g |
| Threading diameter (inch) | 3/8 '' |
| Filter fineness | 0.3 µm |
| Material | die-cast aluminium |
| Volume flow rate | 1100 l/min |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 50.71 excl. VAT
/ Each
€ 62.37 incl. VAT
- Available - Delivery date on request