References
Festo:MS6-LFM-1/2-AUV-DA
Rubix:FESTO-536883
Manufacturer :536883
EAN:4052568172077
Documents
Product details : MICRO FILTER MS6-LFM-1/2-AUV-DA
Micro Filter MS6-LFM-1/2-AUV-DA 0.01 µm Filter, metal bowl guard, fully automatic Condensate drain, with differential pressure indicator, flow direction from left to right. Series=MS, Size=6, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Threading diameter (inch) | 1/2 '' |
|---|---|
| Filter fineness | 0.01 µm |
Show UNSPSC/ECL@SS
€ 181.10 excl. VAT
/ Each
€ 222.75 incl. VAT
- Available - Delivery date on request
