References
Festo:MS9-LFM-N3/4-AUM-DA
Rubix:FESTO-553094
EAN:4052568358198

Product details : MICRO FILTER MS9-LFM-N3/4-AUM-DA
Seal kit
Technical specifications
Attributes
| Threading diameter (inch) | 3/4 '' |
|---|---|
| Filter fineness | 0.01 µm |
| Type | microfiltre |
| Volume flow rate | 6500 l/min |
| Min. service pressure | 0 bar |
| Max. service pressure | 20 bar |
| Max. temperature | 60 °C |
| Connection | 3/4 npt |
Show UNSPSC/ECL@SS
€ 1,713.04 excl. VAT
/ Each
€ 2,107.04 incl. VAT
- Available - Delivery date on request