References
SMC:AMG150C-F01D
Rubix:SMC-AMG150C-F01D
Manufacturer :AMG150C-F01D
EAN:3618035577885

Documents
Product details : WATER SEPERATOR
The AMG series water separator is installed on the air pressure line to remove water drops from compressed air. It is available in 7 sizes with a variety of optional combinations to meet your application requirements.
AMG150C-550C/AMG650-850, Water Separator, New Style
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x172x63 mm |
|---|---|
| Logistic Weight | 325 g |
| Threading diameter (inch) | g 1/8 '' |
| Type | wasserabscheider |
| Volume flow rate | 300 l/min |
| Min. service pressure | 1 bar |
| Max. service pressure | 10 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Connection | f (g) |
Show UNSPSC/ECL@SS
€ 109.00 excl. VAT
/ Each
€ 134.07 incl. VAT
- Available - Delivery date on request