References
SMC:AF30-03C
Rubix:SMC-AF30-03C

Product details : AIR FILTER
Modular style air filter
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57x170x53 mm |
|---|---|
| Logistic Weight | 281 g |
| Threading diameter (inch) | g3/8 bspp '' |
| Type | filtr powietrza |
Show UNSPSC/ECL@SS
€ 58.68 excl. VAT
/ Each
€ 72.18 incl. VAT
- Available - Delivery date on request