References
SMC:AF50-F10C-A
Rubix:SMC-AF50-F10C-A
Manufacturer :AF50-F10C-A
EAN:3618035595681

Product details : AIR FILTER
Technical specifications
Attributes
| Threading diameter (inch) | g 1/2 '' |
|---|---|
| Filter fineness | 5 µm |
| Type | luftfilter |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 10 bar |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Connection | g 1/2 |
Show UNSPSC/ECL@SS
€ 95.32 excl. VAT
/ Each
€ 117.24 incl. VAT
- Available - Delivery date on request