References
Festo:MS6-LFM-1/2-BUV
Rubix:FESTO-529661
Manufacturer :529661
EAN:4052568164157

Documents
Product details : MS6-LFM-1/2-BUV FINE FILTER
Fine Filter MS6-LFM-1/2-BUV 1 µm Filter, metal bowl guard, fully automatic Condensate drain, flow direction from left to right. Series=MS, Size=6, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 952 g |
|---|---|
| Threading diameter (inch) | g 1/2 '' |
| Filter fineness | 1 µm |
| Material | die-cast aluminium |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 167.48 excl. VAT
/ Each
€ 206.00 incl. VAT
- Available - Delivery date on request