Pneumatic standard cylinder SMC CP96SDB80-1000C
Tie Rod Cylinder
See technical informationSee documentsReferences
SMC:CP96SDB80-1000C
Rubix:SMC-CP96SDB80-1000C
Manufacturer :CP96SDB80-1000C
EAN:3618035709354

Documents
Product details : ISO 15552 CYLINDER
CP96, profile design ISO cylinder with enclosed tie rods, is available in 6 bore sizes from 32 to 125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston
Technical specifications
Attributes
| Cylinder diameter | 80 mm |
|---|---|
| Cylinder stroke | 1000 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
€ 384.15 excl. VAT
/ Each
€ 472.50 incl. VAT
- Available - Delivery date on request