Pneumatic standard cylinder Festo CRDSNU-B-25-80-PPS-A-MG-A1
ISO Cylinder
See technical informationSee documentsReferences
Festo:CRDSNU-B-25-80-PPS-A-MG-A1
Rubix:FESTO-2159640
Manufacturer :2159640
EAN:4052568252472

Documents
Product details : CRDSNU-B-25-80-PPS-A-MG-A1 STANDARD CYLINDER
Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 477,38 g |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 80 mm |
| Type | crdsnu round cylinder |
Show UNSPSC/ECL@SS
€ 144.55 excl. VAT
/ Each
€ 177.80 incl. VAT
- Available - Delivery date on request