Pneumatic standard cylinder IMI Norgren PRA/182032/M/160
Double Acting Cylinder
See technical informationSee documentsReferences
IMI Norgren:PRA/182032/M/160
Rubix:NOR-PRA/182032/M/160
Manufacturer :PRA/182032/M/160

Documents
Product details : ISO/VDMA PROFILE CYLINDER
Strengths
•High performance, stability and reliability
Profile barrel with concealed tie rods
Switches can be mounted flush with the profile barrel
Profile barrel with concealed tie rods
Switches can be mounted flush with the profile barrel
Applications
Industrial
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 160 mm |
| Type | double acting cylinder |
Show UNSPSC/ECL@SS
- In stock: Next day delivery
