Pneumatic standard cylinder Festo DNC-80-125-PPV-A
Standards-based cylinder DNC
See technical informationSee documentsReferences
Festo:DNC-80-125-PPV-A
Rubix:FESTO-163438
Manufacturer :163438
EAN:4052568134501

Documents
Product details : DNC-80-125-PPV-A STANDARDS-BASED CYLINDER
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 353x93x93 mm |
|---|---|
| Logistic Weight | 4138 g |
| Cylinder diameter | 80 mm |
| Cylinder stroke | 125 mm |
| Type | dnc standard cylinder |
Show UNSPSC/ECL@SS
€ 406.76 excl. VAT
/ Each
€ 500.31 incl. VAT
- Available - Delivery date on request