Pneumatic standard cylinder Festo DSBF-C-63-320-PPSA-N3-R
Standard cylinder
See technical informationSee documentsReferences
Festo:DSBF-C-63-320-PPSA-N3-R
Rubix:FESTO-1780914
Manufacturer :1780914
EAN:4052568247812

Documents
Product details : DSBF-C-63-320-PPSA-N3-R STANDARD CYLINDER
Standard cylinder DSBF-C-63-320-PPSA-N3-R Stroke=320 mm, Piston diameter=63 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
ISO cylinder DSBF-C-63-320-PPSA-N3-R 1780914
Technical specifications
Attributes
| Logistic Weight | 4121 g |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 320 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
€ 275.11 excl. VAT
/ Each
€ 338.39 incl. VAT
- Available - Delivery date on request