Pneumatic standard cylinder Festo AEVC-20-10-I-P-A
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-20-10-I-P-A
Rubix:FESTO-188129
Manufacturer :188129
EAN:4052568077167

Documents
Product details : AEVC-20-10-I-P-A SHORT-STROKE CYLINDER
Short stroke cylinder AEVC-20-10-I-P-A For Proximity sensing, piston-rod end with female thread. Stroke=10 mm, Piston diameter=20 mm, Spring return force, retracted=10 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 129,72 g |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 10 mm |
| Type | aevc short-stroke cylinder |
Show UNSPSC/ECL@SS
€ 59.53 excl. VAT
/ Each
€ 73.22 incl. VAT
- Available - Delivery date on request