Pneumatic standard cylinder Festo DNC-63-125-PPV-A
Standards-based cylinder DNC
See technical informationSee documentsReferences
Festo:DNC-63-125-PPV-A
Rubix:FESTO-163406
Manufacturer :163406
EAN:4052568134273

Documents
Product details : DNC-63-125-PPV-A STANDARDS-BASED CYLINDER
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 2689,4 g |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 125 mm |
| Type | dnc standard cylinder |
Show UNSPSC/ECL@SS
€ 306.53 excl. VAT
/ Each
€ 377.03 incl. VAT
- Available - Delivery date on request