Pneumatic standard cylinder Festo DSBF-C-125-80-PPVA-N3-R
DSBF standard cylinder
See technical informationSee documentsReferences
Festo:DSBF-C-125-80-PPVA-N3-R
Rubix:FESTO-1785015
Manufacturer :1785015
EAN:4052568248253

Documents
Product details : DSBF-C-125-80-PPVA-N3-R STANDARD CYLINDER
Standard cylinder DSBF-C-125-80-PPVA-N3-R Stroke=80 mm, Piston diameter=125 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Standard cylinder
Technical specifications
Attributes
| Logistic Weight | 8176 g |
|---|---|
| Cylinder diameter | 125 mm |
| Cylinder stroke | 80 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
€ 720.04 excl. VAT
/ Each
€ 885.65 incl. VAT
- Available - Delivery date on request