References
SMC:C85N25-10T
Rubix:SMC-C85N25-10T
Manufacturer :C85N25-10T
EAN:3618035491457

Documents
Product details : SINGLE ACT RUBBER CUSHION CYL
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
C(D)85-S/T, ISO 6432 Cylinder, Single Acting, Single Rod Configurator
Strengths
High speed of travel: 50 to 1500 mm/s.
Applications
Reduced friction double effect pneumatic cylinder, single-rod, for collar detectors.
Technical specifications
Attributes
| Logistic Weight | 278 g |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 10 mm |
| Type | mounting: integrated hinge |
Show UNSPSC/ECL@SS
€ 52.36 excl. VAT
/ Each
€ 64.40 incl. VAT
- Available - Delivery date on request