Pneumatic standard cylinder Festo AEVC-80-25-A-P
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-80-25-A-P
Rubix:FESTO-188307
Manufacturer :188307
EAN:4052568149116

Documents
Product details : AEVC-80-25-A-P SHORT-STROKE CYLINDER
Short stroke cylinder AEVC-80-25-A-P No facility for sensing, piston-rod end with male thread. Stroke=25 mm, Piston diameter=80 mm, Spring return force, retracted=85 N, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistic Weight | 1353,9 g |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 25 mm |
| Type | aevc short-stroke cylinder |
Show UNSPSC/ECL@SS
€ 199.97 excl. VAT
/ Each
€ 245.96 incl. VAT
- Available - Delivery date on request